Beli gearbox pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  2. Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    Mulai

    Rp8.599.900

    Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380-380/660
    • Frequency (Hz): 50
  3. Daytona Repair Kit
    Mulai

    Rp769.900

    Daytona Repair Kit
    atribut:
    • Compatible: For radial clutch master cylinder (vertical type)
    • Type: phi 19 radial clutch-only
  4. TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange)
    Mulai

    Rp1.799.900

    TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange)
    atribut:
    • Ratio: 1:10-1:100
    • Input Speed (rpm): 1400.0
  5. LEESON AC Gearmotor
    Mulai

    Rp13.999.900

    LEESON AC Gearmotor
    Deskripsi:
    Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.
    atribut:
    • UNSPSC: 20101617
    • Application: Inverter Duty
    • Bearing Type: Gearbox: Heavy Duty; Needle Roller. Motor: Heavy Duty Ball
    • Brake Type: None
    • Frequency (Hz): 60
    • Housing Material: Rolled Steel
    • Housing Material Finish: Black High Gloss Enamel
    • Inverter Rated: Yes
    • Keyway Type (sq.inxinch): 0.18x1
    • Lubrication: Permanent Heavy Duty Gear Oil
    • Maximum Ambient Temperature (°F): 104
    • Motor Duty Class: Continuous
    • Motor Enclosure: Totally Enclosed Fan-Cooled
    • Motor Insulation Class: F
    • Motor Type: 3-Phase
    • Mount Type: Horizontal or Vertical Shaft Down
    • Mounting Orientation: HorizontalVertical with Shaft Down
    • Number of Output Shafts: 1
    • Phase: Three
    • Rotation: CW/CCW
    • Service Factor: 1
    • Standards: CE Y; CSA Y; UL
    • Thermal Protection: None
  6. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  7. TRANZGEAR WPX Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPX Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  8. TRANZGEAR WPS Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPS Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  9. AS ONE Liquid Nitrogen Cryopreservation Container
    Mulai

    Rp69.999.900

    AS ONE Liquid Nitrogen Cryopreservation Container
    Deskripsi:
    Excellent temperature stability due to super insulation construction. The center of the inlet protects the canister and prevents liquid nitrogen from evaporating as much as possible.
    atribut:
    • Mass (kg): Empty; 7.5, Full; 15.6 (excluding canister)
    • Evaporation (L/day): About 0.1 (liquid nitrogen)
    • AS ONE Part Number: 2-4725-02
    • Material: aluminum
    • Neck Inner Diameter X Body Diameter X Height (mm): 51×290×597
    • Canister Dimensions (Diameter x Height) (mm): 38x279
    • Capacity (L): 10
    • Retention Period (Days): About 100 (liquid nitrogen)
    • Storage Capacity (L): About 10 (liquid nitrogen)
  10. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  11. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  12. BOSCH Mesin Bor tanpa Kabel
    Mulai

    Rp1.199.900

    BOSCH Mesin Bor tanpa Kabel
    atribut:
    • Battery Type: Lithium-ion
    • Chuck Capacity (mm): 0.8 (Min.); 10 (Max.)
    • No Load Speed (rpm): 0 to 400 (first gear); 0 to 1500 (second gear)
    • Torque (N m): 14/30/- (soft/hard/max)
    • Torque settings: 20+1
    • Uncertainty K (m/s²): 0.7 (metal drilling); 0.4 (screwdriving)
    • Vibration Emission Value ah (m/s²): 1.5 (metal drilling); 1.5 (screwdriving)
  13. NEW COSMOS Gas Detector
    Mulai

    Rp10.999.900

    NEW COSMOS Gas Detector
    atribut:
    • Power Supply: AAA dry batteryx1 (included)
    • Width x Depth x Height: 65x22x64mm
  14. OTG Compact Gear Motor Horizontal Type
    Mulai

    Rp3.299.900

    OTG Compact Gear Motor Horizontal Type
    atribut:
    • Phasa: 1Phase
    • Voltage (V): 220
    • Frequency (Hz): 50
  15. Agaf Automation RAS Series Precision Planetary Gearbox
    Mulai

    Rp14.999.900

    Agaf Automation RAS Series Precision Planetary Gearbox
    Deskripsi:
    European High Precision High Torque Planetary Gearbox RAS1.High precisionThe backlash is less than 3 arcmin and the positioning is accurate.2.High rigidity & torqueThe use of integral ball bearings greatly improves the rigidity and torque.3.High load capacityThe main output shaft adopts taper roller bearing to greater increase the radial and axial force.4.Methods of flange and connectorIt can be installed on any motor in the world.5. No grease leakageThe use of grease with high viscosity which is not easy to separate effectively prevents the grease leakage.6.Convenient maintenanceNo need to replace the grease in the product life period, and the installation is more convenient.Reducer Rotary Inertia1. Ratio (i=Nin/Nout)2. When output speed is 100rpm, acting on the output shaft center position3. *Continuous operation, service life is 10000hrs
    atribut:
    • Lubrication: Synthetic Grease
    • Maximum Output Torque (N m): 3 Times of Nominal Output Torque
    • Mounting Position: Any Direction
    • Operating Temperature (°C): -15 to +90
    • Output Shaft Keyway: S2 : Standard (Keyway)
    • Protection Class: IP65
    • Service Life (hour): 20000
Daftar Harga gearbox pump Terbaru March 2026
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
TRANZGEAR Gearbox WP Series Worm ReducerRp869.900
Varitron Cycloidal Gear Motor Horizontal Mounting Complete with MotorRp8.599.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor)Rp1.699.900
Daytona Repair KitRp769.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange)Rp1.799.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only)Rp729.900
LEESON AC GearmotorRp13.999.900
TRANZGEAR WPO Series Gearbox Worm ReducerRp789.900
TRANZGEAR WPX Series Gearbox Worm ReducerRp789.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)